22mm Legend Plate, Off-On, M22

Item #: 0844323

Cat #: M22S-ST-GB10

UPC: 786685277417

$ 5.30 EA
Company wide:
1 in stock
Off-On - Legend Plate, Size: Standard, Plastic, Square, Black Field. For Use with M22 Series, 22mm Operator Types.

Overview

Off-On - Legend Plate, Size: Standard, Plastic, Square, Black Field. For Use with M22 Series, 22mm Operator Types.
Also known as: 786685277417, M22S-ST-GB10, CUTM22SSTGB10

Specifications

Family / Style: M22
Color: Black
Material: Plastic
Type: Legend: Off/On
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Black
Type: Legend: Off/On