Electronic Ballast, T5 Lamp, 120-277V

Item #: 0844285

Cat #: ICN-2S28-N-35I

UPC: 781087080726

$ 108.02 EA
Company wide:
44 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, F21T5, F28T5, F28T5/ES (25W) or (1) F35T5.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, F21T5, F28T5, F28T5/ES (25W) or (1) F35T5.

Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in frequent switching applications such as those where occupancy sensors are being used. They also feature lamp End-Of-Life (EOL) protection circuitry which safely removes power from the lamp at the end of lamp life.

Also known as: 781087080726, ICN-2S28-N-35I, ADVICN2S28N35I, landlite EB-28, EB28

Specifications

Wattage: 35, 28, 25, 21, 14
Family / Style: Centium
Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Volts AC Range: 120 - 277
Wattage: 35, 28, 25, 21, 14
Type: Programmed Start, Electronic
Volts AC Range: 120 - 277
Family / Style: Centium
Shape: T5 (Tubular)