30.5 Mm, Heavy-duty Pushbutton Operator

Item #: 0844224

Cat #: 10250T476C26

UPC: 782113769943

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Pushbutton Operator, Illuminated, Flush, White Plastic, Momentary, Incandescent, Full Voltage, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Pushbutton Operator, Illuminated, Flush, White Plastic, Momentary, Incandescent, Full Voltage, 24 Vac/vdc
Also known as: 782113769943, 10250T476C26, CUT10250T476C26

Specifications

Mounting: Flush
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty