In-Sure® Push-In Conn, 34 4-Port Yellow, 5,000/Box

Item #: 0844204

Cat #: 30-1634

UPC: 783250680702

$ 0.17 EA
Company wide:
20,000 in stock
Documents & Guides
Wire Connector, In-sure, Push-In, Size: 0.780 Inch Length x 0.820 Inch Width x 0.380 Inch Height, Wire Size: #12 Awg - #20 Awg Solid, #12 Awg - #16 Awg (19 Strand or Less) #18 Awg (7 Strand) Stranded, #14 Awg - #18 Awg (19 Strand or Less) Stranded (Tin Bonded), Connection: 4 Ports, Color: Yellow, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 34

Overview

Wire Connector, In-sure, Push-In, Size: 0.780 Inch Length x 0.820 Inch Width x 0.380 Inch Height, Wire Size: #12 Awg - #20 Awg Solid, #12 Awg - #16 Awg (19 Strand or Less) #18 Awg (7 Strand) Stranded, #14 Awg - #18 Awg (19 Strand or Less) Stranded (Tin Bonded), Connection: 4 Ports, Color: Yellow, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 34
Also known as: 783250680702, 30-1634, IDE301634

Specifications

Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 20 - 12
Standards: California Proposition 65
Allowable Gauge Range: 20 - 12
Color: Yellow