Copper Pigtail Adaptor - Dual Rated

Item #: 0844203

Cat #: CPML-500

UPC: 783669008708

$ 121.17 EA
Company wide:
0 in stock
Documents & Guides
Copper Pigtail Adaptor, Conductor Size 500kcmil, Long Barrel, Tin Plated, UL, CSA, Pink Die

Overview

Copper Pigtail Adaptor, Conductor Size 500kcmil, Long Barrel, Tin Plated, UL, CSA, Pink Die
Also known as: 783669008708, CPML-500, ILSCPML500, Pin Connector

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Supplied with insulating cover
  • Rated for full ampacity of incoming conductor

Specifications

Standards: California Proposition 65
Standards: California Proposition 65