Duplex Receptacle Wallplate, 2-Gang, Nylon, Orange

Item #: 0844194

Cat #: TP82-OR

UPC: 785007276268

$ 3.33 EA
Company wide:
0 in stock
Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.

Overview

Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.
Also known as: 785007276268, TP82-OR, PASTP82OR

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Orange
Material: Nylon
Gangs: 2
Size: Standard
Material: Nylon
Mounting: Device
Color: Orange