1-Gang, Duplex Receptacle Wallplate, Orange

Item #: 0844193

Cat #: TP8-OR

UPC: 785007276213

$ 1.70 EA
Company wide:
0 in stock
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.

Overview

Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.
Also known as: 785007276213, TP8-OR, PASTP8OR

Specifications

Mounting: Device
Size: Standard
Color: Orange
Gangs: 1
Material: Nylon
Mounting: Device
Color: Orange
Material: Nylon
Size: Standard
Gangs: 1