1/2IN CARFLEX LIQUIDTIGHT 35FT COIL

Item #: 0844174

Cat #: 15005-035

UPC: 034481217336

$ 6.25 EA
Company wide:
0 in stock
Documents & Guides
THB 15005-035 1/2IN CARFLEX L

Overview

THB 15005-035 1/2IN CARFLEX L
Also known as: 034481217336, 15005-035, CAR15005035

Specifications

Diameter: 1/2 in
Color: Gray
Length: 35 ft
Material: PVC
Type: LFNC-B
Diameter: 1/2 in
Length: 35 ft
Type: LFNC-B
Color: Gray
Material: PVC