3/8 CARFLEX LIQUIDTIGHT 1,000 REEL

Item #: 0844158

Cat #: 15004-001

UPC: 034481232995

$ 6.04 EA
Company wide:
0 in stock
Documents & Guides
3/8 Inch Gray Liquidtight Flexible Non-metallic Conduit, 1,000 Foot Reel

Overview

3/8 Inch Gray Liquidtight Flexible Non-metallic Conduit, 1,000 Foot Reel
Also known as: 034481232995, 15004-001, CAR15004001

Specifications

Length: 1000 ft
Color: Gray
Diameter: 3/8 in
Material: PVC
Type: LFNC-B
Length: 1000 ft
Diameter: 3/8 in
Type: LFNC-B
Color: Gray
Material: PVC