Ring Terminal, Vinyl Insulated, Heavy Duty, 16 to 14 AWG, 1/4" Stud

Item #: 0844107

Cat #: 14RBC-14

UPC: 786210816821

$ 3.84 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, Heavy Duty, Funnel Entry, 16 to 14 AWG, 1/4 Inch Stud Size, 600 Volt, Color: Green, Material/Finish: Copper/Tin Plated, Package of 50 Each.

Overview

Ring Terminal, Vinyl Insulated, Heavy Duty, Funnel Entry, 16 to 14 AWG, 1/4 Inch Stud Size, 600 Volt, Color: Green, Material/Finish: Copper/Tin Plated, Package of 50 Each.
Also known as: 786210816821, 14RBC-14, THB14RBC14

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper