IC Housing, Universal, 5", Remodel

Item #: 0844032

Cat #: B5RIC-AT-W

UPC: 847801003287

$ 14.96 EA
Company wide:
0 in stock
Documents & Guides
5" Universal IC Remodel Housing

Overview

5" Universal IC Remodel Housing

Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four NM-B knockouts with a strain relief. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps.

Also known as: 847801003287, B5RIC-AT-W, ETEB5RICATW

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing