BG 3 Terminal SKT W/ 1/4 L/SS

Item #: 0844026

Cat #: 80-1501

UPC: 045923815010

Company wide:
0 in stock
Documents & Guides
3 Terminal (2 Circuit) Turn Knob Socket With Removable Knobs; 1/4 IPS; Aluminum; Brite Gilt Finish; 250W; 250V

Overview

3 Terminal (2 Circuit) Turn Knob Socket With Removable Knobs; 1/4 IPS; Aluminum; Brite Gilt Finish; 250W; 250V
Also known as: 045923815010, 80-1501, SAT801501

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Volts AC: 250
Material: Aluminum
Wattage: 250