1" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 0844018

Cat #: 1P90X48

UPC: 088700014770

$ 54.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 088700014770, 1P90X48

Specifications

Diameter: 1 in
Material: PVC
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: PVC