Conduit Body, Type LL, Size: 3/4", Form 8, Stainless Steel

Item #: 0843937

Cat #: S60700LL00

UPC: 847656001162

$ 213.57 EA
Company wide:
43 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 3/4 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit

Overview

Conduit Body, Type: LL, Size: 3/4 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit
Also known as: 847656001162, S60700LL00, CLBS60700LL00

Specifications

Material: Stainless Steel
Type: Type LL
Hub Diameter: 3/4 in
Material: Stainless Steel
Hub Diameter: 3/4 in
Type: Type LL