Fence Clamp, One Conductor, 3 1/2" Fence Post, 2/0 Solid-250 kcmil Stranded, 50 mm² Stranded-120 mm²

Item #: 0843924

Cat #: FC082

UPC: 782856617105

Company wide:
0 in stock
Documents & Guides
Fence Clamp, One Conductor, 3 1/2" Fence Post, 2/0 Solid-250 kcmil Stranded, 50 mm² Stranded-120 mm² Stranded

Overview

Fence Clamp, One Conductor, 3 1/2" Fence Post, 2/0 Solid-250 kcmil Stranded, 50 mm² Stranded-120 mm² Stranded

nVent ERICO Fence Clamp, One Conductor is a single-conductor ence clamp that creates a secure connection.

Also known as: 782856617105, FC082, CADFC082

Features & Benefits

  • Specifically designed for a single conductor connection
  • Offers a theft-deterrent appearance for enhanced security
  • Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
  • Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity
  • Versatile design accepts the conductor placement either parallel or at right angles to the pipe or post

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Finish: Tinned
Material: Bronze
Allowable Gauge Range: 2/0 - 250
Standards: California Proposition 65
Finish: Tinned