175W Metal Halide HID Lamp, 40K

Item #: 0843917

Cat #: S5862

UPC: 045923058622

$ 33.02 EA
Company wide:
0 in stock
175 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4000K

Overview

175 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4000K
Also known as: 045923058622, S5862, SATS5862

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 14000
Wattage: 175
Color Rendering Index (CRI): 65
Light Technology: HID
Dimmable: No
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 175
Light Technology: HID
Base: Medium Screw (E26)
Lumens: 14000
Color Rendering Index (CRI): 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)