TPI E391260

Item #: 0843910

Cat #: E391260

UPC: 686334111539

Company wide:
0 in stock
Documents & Guides
TPI E391260 120V 1250W 5FT

Overview

TPI E391260 120V 1250W 5FT
Also known as: 686334111539, E391260, TPIE391260

Specifications

Volts AC: 120
Length: 60 in
Color: White
Wattage: 1250
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Color: White
Mounting: Wall
Length: 60 in
Wattage: 1250
Standards: California Proposition 65