2 1/2 - 3 REPLACE CVR ASSBLY & HARDWARE

Item #: 0843892

Cat #: LBD800

UPC: 782274514291

$ 365.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet LBD replacement cover assembly, Feraloy iron alloy, Includes hardware, 2-1/2" or 3"

Overview

Eaton Crouse-Hinds series Condulet LBD replacement cover assembly, Feraloy iron alloy, Includes hardware, 2-1/2" or 3"

Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.

Also known as: 782274514291, LBD800, CROLBD800

Specifications

No Specifications Available