Locknut, Diameter 2", Stainless Steel

Item #: 0843857

Cat #: 146-SST

UPC: 786209912268

$ 20.62 EA
Company wide:
37 in stock
Documents & Guides
Locknut, Diameter 2 Inch, Material: Stainless Steel, For Use With Rigid/IMC Conduit

Overview

Locknut, Diameter 2 Inch, Material: Stainless Steel, For Use With Rigid/IMC Conduit

For over 100 years the T&B brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.

Also known as: 786209912268, 146-SST, THB146SST

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in