
Gang Box,2-Gang,4.185" Deep,1/2and 3/4" KOs,Cubic inches:33
Item #: 0843807
Cat #: FSR404S
UPC: 018997005977
$ 18.24 EA
Company wide:
53
in stock
Documents & Guides
Gang Box, 2-Gang, Depth: 4.185 Inch, 2-Device, 1/2 and 3/4 Inch Knockouts, Cubic Inches: 33, Includes Bracket, Steel
Overview
Gang Box, 2-Gang, Depth: 4.185 Inch, 2-Device, 1/2 and 3/4 Inch Knockouts, Cubic Inches: 33, Includes Bracket, Steel
Steel 4x4 box for retrofit construction. Screw hole patterns for 4x4 and two gang devices. 27.5 cu. in. 2 Hour Fire Rating.6 lb rating for Walls, 10lb rating for ceilings.
Also known as: 018997005977, FSR404S, ARLFSR404S
Specifications
| Depth: | 2.815 in |
| Width: | 4.185 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Mounting: | Bracket |
| Material: | Steel |
| Height: | 4.250 in |
| Cubic Inches: | 33 in³ |
| Depth: | 2.815 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket |
| Height: | 4.250 in |
| Width: | 4.185 in |
| Gangs: | 2 |
| Material: | Steel |
| Cubic Inches: | 33 in³ |