20A TR Hospital Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 0843797

Cat #: 8300-SGT

UPC: 078477321614

$ 47.77 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap - Light Almond

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap - Light Almond
Also known as: 078477321614, 8300-SGT, LEV8300SGT

Specifications

Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20
Volts AC: 120
NEMA Configuration: 5-20R