
Company wide:
0
in stock
13 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
13 Watt; T5; Preheat Fluorescent; 6500K Daylight; 76 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923029110, S2911, SATS2911
Specifications
| Lumens: | 780 |
| Color Temperature: | 6500 (Daylight) |
| Wattage: | 13 |
| Shape: | T5 (Tubular) |
| Color Rendering Index (CRI): | 76 |
| Light Technology: | Fluorescent |
| Dimmable: | No |
| Base: | Miniature Bi-Pin (G5) |
| Lumens: | 780 |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 76 |
| Dimmable: | No |
| Color Temperature: | 6500 (Daylight) |
| Shape: | T5 (Tubular) |
| Light Technology: | Fluorescent |
| Base: | Miniature Bi-Pin (G5) |