65W BR40 FL 130V 5M PRISM

Item #: 0843683
Cat #: 404076
UPC: 807154440764
$ 4.81 EA
Company wide:
0 in stock
Documents & Guides
65W BR40 FL 130V 5M

Overview

65W BR40 FL 130V 5M
Also known as: 807154440764, 404076, HCO404076

Specifications

Lumens: 460
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 130
Wattage: 65
Light Technology: Incandescent
Lumens: 460
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Shape: BR40 (Bulged Reflector)
Wattage: 65

Customer Reviews

No reviews for this product
(0)