1-1/2 IN IRON COND BDY GALV

Item #: 0843643

Cat #: T150G

UPC: 783126517859

$ 181.93 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 1-1/2 Inch, Size 9-1/8 Inch L x 2-3/4 Inch H, Installation Threaded, Material Hot Dip Galvanized Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 36 Cu Inch

Overview

Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 1-1/2 Inch, Size 9-1/8 Inch L x 2-3/4 Inch H, Installation Threaded, Material Hot Dip Galvanized Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 36 Cu Inch

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126517859, T150G, OZGT150G

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in
Type: Type T