Inductive Proximity Sensor, Limit Switch Style

Item #: 0843616

Cat #: E51PLT5

UPC: 782113136127

$ 802.11 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface,24 Mm (0.94 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Pnp Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface,24 Mm (0.94 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Pnp Output
Also known as: 782113136127, E51PLT5, CUTE51PLT5

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Type: Inductive Proximity Sensor
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4