Class R Fuse Reducers, Dimension Fuses, 60A to 200A, 600V

Item #: 0843596

Cat #: NO.626-R

UPC: 051712613712

$ 139.90 EA
Company wide:
541 in stock
Documents & Guides
Fuse Reducers for Class H & K Dimension Fuses, 60-200A, 600V, For Bussmann Types FRS-R & LPS-RK

Overview

Fuse Reducers for Class H & K Dimension Fuses, 60-200A, 600V, For Bussmann Types FRS-R & LPS-RK

A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.

Also known as: 051712613712, NO.626-R, BUSNO.626R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: FRS
Amps Range: 60 - 200
Material: Copper
Volts AC: 600
Amps Range: 60 - 200
Class: R
Family / Style: FRS