SILENT PACK NON-IC FIK 3 3/4 MR16 12V MA

Item #: 0843572

Cat #: 302MRSPX

UPC: 662057037141

Company wide:
0 in stock
Documents & Guides
Style and versitility Comprised of a complete palette of interchangeable trim choices;Designed around the "Flex" system for a contractor friendly installation;Each luminaire is designed with a combination of high performance and unparralleled aesthetics LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design. Transformer is mounted vertically to dramatically reduce noise;Frame options for MR16 or ES16 lamps;Factory installed trim enclose simplifies installation;Open downlight, wall wash, gimbal, slot, pinhole, cross blade trim options available Office;Banks;Hospitality;Airports;Fashion

Overview

Style and versitility Comprised of a complete palette of interchangeable trim choices;Designed around the "Flex" system for a contractor friendly installation;Each luminaire is designed with a combination of high performance and unparralleled aesthetics LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design. Transformer is mounted vertically to dramatically reduce noise;Frame options for MR16 or ES16 lamps;Factory installed trim enclose simplifies installation;Open downlight, wall wash, gimbal, slot, pinhole, cross blade trim options available Office;Banks;Hospitality;Airports;Fashion
Also known as: 662057037141, 302MRSPX, LOL302MRSPX

Specifications

Diameter: 3 3/4 in
Type: Frame-In Kit
Diameter: 3 3/4 in
Type: Frame-In Kit