ELITE AF601SN

Item #: 0843566

Cat #: AF601SN

UPC: 847801043986

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ELITE AF601SN
Also known as: 847801043986, AF601SN, ETEAF601SN

Specifications

Mounting: Flush
Type: Commercial Grade
Color: Gray
Amps: 20, 3
Material: Thermoplastic
Mounting: Flush
Color: Gray
Material: Thermoplastic
Type: Commercial Grade
Amps: 20, 3