This product has been discontinued.

Disconnect Switch, AC, 60A, 2P, 120/240V, GFCI, Pull-Out, Metallic
Item #: 0843518
Cat #: DPU222RGF20WRTR
UPC: 786685375274
Company wide:
0
in stock
Discontinued
Documents & Guides
Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI Receptacle. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".
Overview
Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI Receptacle. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".
Also known as: 786685375274, DPU222RGF20WRTR, CUTDPU222RGF20WRTR
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |