25W G12.5 Incandescent Lamp, Clear

Item #: 0843499

Cat #: S3846

UPC: 045923038464

Company wide:
0 in stock
Incandescent Globe Lamp, Designation: 25G12 1/2, 120 V, 25 WTT, G12 1/2 Shape, E12 Candelabra Base, Clear, C-7A Filament, 1500 HR, Lumens: 180 LM Initial, 2-3/8 IN Length, 1-9/16 IN Diameter

Overview

Incandescent Globe Lamp, Designation: 25G12 1/2, 120 V, 25 WTT, G12 1/2 Shape, E12 Candelabra Base, Clear, C-7A Filament, 1500 HR, Lumens: 180 LM Initial, 2-3/8 IN Length, 1-9/16 IN Diameter
Also known as: 045923038464, S3846, SATS3846

Specifications

Color: Clear
Volts AC: 120
Lumens: 180
Wattage: 25
Shape: G12-1/2 (Globe)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 180
Shape: G12-1/2 (Globe)
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 25
Light Technology: Incandescent