Dimming Room Controller, 120/277 @ 20A or 347VAC @ 15A

Item #: 0843498

Cat #: LMRC-212

UPC: 754182929047

$ 592.13 EA
Company wide:
5 in stock
Documents & Guides
Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Dimmer, Color: White.

Overview

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Dimmer, Color: White.

LMRC-210 Series Digital Room Controllers include one, two or three relay(s) to switch a total of 20 amps, a high-efficiency switching power supply and one 0-10 volt output per relay for control of dimmable loads including electronic ballasts (Advance Mark 7, or equivalent). They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient lighting control.

Also known as: 754182929047, LMRC-212, WATLMRC212

Specifications

Amps: 20
Color: White
Volts AC Range: 120 - 277
Amps: 20
Volts AC Range: 120 - 277
Color: White