Grounding Busbar, w/Insulators and Brackets, NN, 14" x 4" x 0.25"

Item #: 0843493

Cat #: EGBA14414NN

UPC: 782856649540

$ 724.33 EA
Company wide:
0 in stock
Documents & Guides
CDY EGBA14414NN

Overview

CDY EGBA14414NN

Common earthing point for multiple electrical panels and devices.

Also known as: 782856649540, EGBA14414NN, CADEGBA14414NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 14 in
Product Thickness: 0.250 in
Material: Copper
Length: 14 in
Width: 4 in
Product Thickness: 0.250 in