
Winter Grade Pulling Lubricant, 5-Gal Pail
Item #: 0843466
Cat #: WJ-640
UPC: 027868002106
$ 222.62 EA
Company wide:
0
in stock
Winter Grade Pulling Lubricant, 5-Gallon Pail, Cold Weather Use in Temperatures As Low As -20 Degree F (-30 Degree C)
Overview
Winter Grade Pulling Lubricant, 5-Gallon Pail, Cold Weather Use in Temperatures As Low As -20 Degree F (-30 Degree C)
Polywater Lubricant J is a high-performance, clean, slow-drying, water-based gel lubricant. Lubricant J provides maximum tension reduction in all types of cable pulling. It is specially recommended for long pulls, multiple-bend pulls, and pulls in a hot environment. Lubricant J dries to form a thin lubricating film that retains its lubricity for months after use. Polywater Lubricant J is a specification-grade lubricant that does not promote flame propagation when used with fire-retardant cables and systems. It is harmless to humans, environmentally safe, compatible with common cable jacket materials, and can be easily applied by hand, by pump, or by use of the unique Polywater Front End Pack System.
Also known as: 027868002106, WJ-640, APYWJ640
Specifications
| Size: | 5 Gallon |
| Color: | Cream |
| Size: | 5 Gallon |
| Color: | Cream |