Conduit Bushing, Size: 2", Material: Aluminum

Item #: 0843434

Cat #: 127AL

UPC: 786210801117

$ 40.32 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Size: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushing, Size: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit.

ABB's nylon insulated metallic bushings are available in steel, malleable iron, or aluminum. Our insulated fittings our instantly recognizable by the distinctive trademarked blue insulating liner that reduces wire pulling effort as much as 50 percent.

Also known as: 786210801117, 127AL, THB127AL

Specifications

Diameter: 2 in
Material: Aluminum
Insulation: Insulated
Diameter: 2 in
Insulation: Insulated
Material: Aluminum