Safety Switch, 60A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

Item #: 0843412

Cat #: DH262NGK

UPC: 786685177045

$ 857.91 EA
Company wide:
0 in stock
60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

Overview

60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Also known as: 786685177045, DH262NGK, CUTDH262NGK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60