Ac/dc Current Clamp

Item #: 0843391

Cat #: I30

UPC: 095969345095

$ 717.99 EA
Company wide:
0 in stock
Documents & Guides
Flk I30 Ac/dc Current Clamp

Overview

Flk I30 Ac/dc Current Clamp

Hall Effect technology. Features a Current range of 20A, a measuring range of ±30A, and an Output of 100 mV/A.

Also known as: 095969345095, I30, FLUI30

Specifications

Diameter: 0.750 in
Standards: California Proposition 65
Diameter: 0.750 in
Standards: California Proposition 65