25/30KW Liquid Cooled Maintenance Kit

Item #: 0843315

Cat #: 5655

UPC: 696471056556

$ 77.40 EA
Company wide:
0 in stock
Documents & Guides
Preventative maintenance is a necessity for all generators. The liquid-cooled scheduled maintenance kits offer the hardware necessary to perform complete maintenance on Generac Guardian series automatic standby generators. Oil must be purchased separately based upon the temperature range of use.

Overview

Preventative maintenance is a necessity for all generators. The liquid-cooled scheduled maintenance kits offer the hardware necessary to perform complete maintenance on Generac Guardian series automatic standby generators. Oil must be purchased separately based upon the temperature range of use.

Liquid Cooled Maintenance Kit for Liquid-Cooled Models Rated From 25,000 to 30,000 W

Also known as: 696471056556, 5655, GPS5655

Specifications

Wattage: 30 kW, 25 kW
Type: Liquid Cooled
Standards: California Proposition 65
Wattage: 30 kW, 25 kW
Standards: California Proposition 65
Type: Liquid Cooled