Conduit Bushing, Insulated, 1", Threaded, Steel

Item #: 0843271

Cat #: 124

UPC: 786210001241

$ 5.42 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, 1 Inch, Steel With Nylon Insulated Throat, For Use with Rigid/IMC Conduit

Overview

Conduit Bushing, 1 Inch, Steel With Nylon Insulated Throat, For Use with Rigid/IMC Conduit

ABB's non-metallic insulating bushings are perfect for easy thread on! These bushings are maded of an impact resistant insulation, are ribbed for easy and secure gripping, and are UL Listed.

Also known as: 786210001241, 124, THB124

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel