6 GANG ABOVE GRADE CONCRETE FLR BOX

Item #: 0843267

Cat #: RFB6E

UPC: 786776171495

Company wide:
0 in stock
This series of Floor Boxes are versatile activation solutions that offer six compartments for power, communication and/or audio video services to open space areas or directly to workstations. Designed for use with the Evolution Series Poke-Thru covers for a common look across various devices. These covers incorporate TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments.

Overview

This series of Floor Boxes are versatile activation solutions that offer six compartments for power, communication and/or audio video services to open space areas or directly to workstations. Designed for use with the Evolution Series Poke-Thru covers for a common look across various devices. These covers incorporate TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments.
Also known as: 786776171495, RFB6E, WMDRFB6E

Specifications

Depth: 3 1/4 in
Knockout Diameter: 3/4 in, 1 1/4 in, 1 in
Gangs: 6
Material: Steel
Depth: 3 1/4 in
Gangs: 6
Knockout Diameter: 3/4 in, 1 1/4 in, 1 in
Material: Steel