Conduit Bushing, Insulated, 4", Threaded, Steel

Item #: 0843242

Cat #: 1231

UPC: 786210012315

$ 123.98 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulated, 4 Inch, Threaded, Impact Resistant, Steel, For use with Rigid Metal and IMC Conduit.

Overview

Conduit Bushing, Insulated, 4 Inch, Threaded, Impact Resistant, Steel, For use with Rigid Metal and IMC Conduit.
Also known as: 786210012315, 1231, THB1231

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in