Bushing, Insulated, Size: 2", Aluminum

Item #: 0843214

Cat #: 1227AL

UPC: 786210801810

$ 108.80 EA
Company wide:
0 in stock
Documents & Guides
Bushing, Insulated, Size: 2 Inch, Aluminum

Overview

Bushing, Insulated, Size: 2 Inch, Aluminum

ABB's nylon insulated metallic bushings are available in steel, malleable iron, or aluminum. Our insulated fittings our instantly recognizable by the distinctive trademarked blue insulating liner that reduces wire pulling effort as much as 50 percent.

Also known as: 786210801810, 1227AL, THB1227AL

Specifications

Diameter: 2 in
Material: Aluminum
Insulation: Insulated
Diameter: 2 in
Insulation: Insulated
Material: Aluminum