Wireway Elbow 90

Item #: 0843200

Cat #: 88GFL90S

UPC: 784572109858

$ 104.49 EA
Company wide:
0 in stock

Overview

Milb 88gfl90s Wireway Elbow 9
Also known as: 784572109858, 88GFL90S, MLB88GFL90S

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°