Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray

Item #: 0843198

Cat #: 66L90C

UPC: 784572108547

$ 70.89 EA
Company wide:
0 in stock
Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 6 x 6 Inch, Steel, Painted Gray

Overview

Wireway 90° Elbow, Type 1, Lay-In, Screw Cover, 6 x 6 Inch, Steel, Painted Gray
Also known as: 784572108547, 66L90C, MLB66L90C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°