#1THHN/THWN-2 COPPR YELLOW 2500 REEL

Item #: 0843085

Cat #: 1THHNCSTRYELX2500

UPC:

Company wide:
0 in stock
Documents & Guides
#1THHN/THWN-2 COPPR YELLOW 2500 REEL

Overview

#1THHN/THWN-2 COPPR YELLOW 2500 REEL
Also known as: 1THHNCSTRYELX2500

Specifications

Gauge: 1 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 1 AWG
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded