#1THHN/THWN-2 COPPR BROWN X1000 REEL

Item #: 0843080

Cat #: 1THHNCSTRBROX1000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
#1THHN/THWN-2 COPPR BROWN X1000 REEL

Overview

#1THHN/THWN-2 COPPR BROWN X1000 REEL
Also known as: 1THHNCSTRBROX1000

Specifications

Color: Brown
Gauge: 1 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 1 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded