#1THHN/THWN-2 COPPR BROWN 2500' REEL

Item #: 0843078

Cat #: 1THHNCSTRBROX2500

UPC:

Company wide:
0 in stock
Documents & Guides
#1THHN/THWN-2 COPPR BROWN 2500' REEL

Overview

#1THHN/THWN-2 COPPR BROWN 2500' REEL
Also known as: 1THHNCSTRBROX2500

Specifications

Color: Brown
Gauge: 1 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 1 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded