FUSE 250A 1250V 2FU/115 AR CU

Item #: 0843036

Cat #: KNF18-250MD-D

UPC: 786210108018

$ 1.42 EA
Company wide:
0 in stock
Documents & Guides
FUSE 250A 1250V 2FU/115 AR CU

Overview

FUSE 250A 1250V 2FU/115 AR CU
Also known as: 786210108018, KNF18-250MD-D, THBKNF18250MDD

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass