RadioRA 2 Incandescent Dimmer, 1000W, Light Almond

Item #: 0843024

Cat #: RRD-10D-LA

UPC: 027557774062

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Light Almond.

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Light Almond.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in light almond

Also known as: 027557774062, RRD-10D-LA, LUTRRD10DLA

Specifications

Color: Light Almond
Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Wattage: 1000
Family / Style: RadioRA 2
Color: Light Almond
Mounting: Surface
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Wattage: 1000