100a/2p Hd Fusible Safety Switch 240v NEMA 3r

Item #: 0843020

Cat #: DH223FRK

UPC: 786685176765

$ 1136.63 EA
Company wide:
0 in stock
Documents & Guides
100a/2p Hd Fusible Safety Switch 240v NEMA 3r

Overview

100a/2p Hd Fusible Safety Switch 240v NEMA 3r
Also known as: 786685176765, DH223FRK, CUTDH223FRK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R