Meter Socket, Current Transformer Rated, 20A, 15 Jaw, 600VAC, UG Only

Item #: 0843018
Cat #: U122015
UPC: 782051490459
$ 3933.85 EA
Company wide:
0 in stock
Documents & Guides
Utility/Current Transformer, Underground-Surface Mount, 20 AMP, 600 Volt, NEMA Type 3R, Height: 52 Inch, Width: 36 Inch, Depth: 11 Inch, Length: 25 11/16 Inch, Jaws: 15, Gray

Overview

Utility/Current Transformer, Underground-Surface Mount, 20 AMP, 600 Volt, NEMA Type 3R, Height: 52 Inch, Width: 36 Inch, Depth: 11 Inch, Length: 25 11/16 Inch, Jaws: 15, Gray
Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets that are designed to meet customers’ needs in a variety of applications, and are suited for many utility specifications
Also known as: 782051490459, U122015, CIRU122015

Specifications

Mounting: Surface
Amps: 20
Jaws: 15
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 15
IP/NEMA Rating: NEMA 3R
Amps: 20
Volts AC: 600

Customer Reviews

No reviews for this product
(0)